Shop MARATHON

Metric Motor, 315S, Rigid Base

  • Mfr # TCA0753AE211GAA009
  • Zoro # G8661561

product price: 
$
16,892.99
/ea
Additional $630.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
HP
100
RPM Range
1,101-1,200
Voltage
230V AC, 460V AC
Frame
315S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TCA0753AE211GAA009
Zoro #
G8661561
UPC #
-
Country of Origin
India

Dimensions

Shaft Length
170 mm
Shaft Dia.
80 mm
Manufacturers Warranty Length
1 yr
Length Less Shaft
1,036 mm
Overall Length
1,206 mm
Shaft Diameter
80 mm
Frame Size
315S
Wire Rope Length
1,206 mm
Length
1,206 mm

Details

Item
General Purpose Motor
Motor Design
Three-Phase
HP
100
RPM Range
1,101-1,200
Voltage
230V AC, 460V AC
Frame
315S
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
246.0/123.0 A
Motor Application
General Purpose
Standards
CE, UL Recognized
Motor Bearings
Ball
Motor Frame Material
Cast Iron
Nameplate RPM
1190 rpm
kW
75.0
Nominal Efficiency
95 %
Hz
50/60 Hz
CC Number
CC003A
Duty
Continuous
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 230V AC, 460V AC
Phase
Three
Ins. Class
F
Motor Service Factor
1.15
Max. Ambient Temp.
40 Degrees C
RPM @ 50Hz
1190 rpm
Motor Mounting Position
Horizontal
HP @ 50Hz
100
Duty Cycle
Continuous
Inverter Rated
Yes
Voltage @ 50Hz
200/400
Usable @ 208V
Not Usable at 208V
Weight
1,810 lb
No. of Speeds
1
Usable @ 200V
Not Usable at 200V
NEMA Design
N
Full Load Amps @ 50Hz
220.0/110.0 A
Service Factor @ 50Hz
1.15
Inverter Rating
Inverter Rated
Insulation Class
F
Mounting Position
Horizontal
NEMA Design Class
N
Nameplate Voltage @ 50 Hz
200/400V AC
Nameplate RPM @ 50 Hz
1,455 RPM
Full Load Current @ 60 Hz
246.0/123.0 A
Motor Enclosure Type
Totally Enclosed Fan Cooled
Full Load Current @ 50 Hz
220.0/110.0 A
Nameplate Service Factor @ 50 Hz
1.15
Number of Speeds
1
Nameplate Horsepower @ 50 Hz
100 hp
Efficiency Rating
NEMA Premium Efficiency
Ambient Temperature - Maximum
40 Degrees C
Application
General Purpose
Frequency
60/50 Hz
Manufacturers Warranty
1 yr
Frame Material
Cast Iron
Nameplate Service Factor @ 60 Hz
1.15
Bearing Type
Ball
Product Type
General Purpose Motor

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 100 HP, 75.0 kW, Nameplate RPM 1190 rpm, Frame 315S, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 246.0/123.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 95 Percent, Continuous Duty, 1,101-1,200

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.