Shop MARATHON
Create Account
Replacement E654A Severe Duty Motor - REPLACES E654 2,1800
- Mfr # ME654A
- Zoro # G123932155
product price:Â
$
1,258.99
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
- ME654A
- Zoro #
- G123932155
- UPC #
- -
- Country of Origin
- Unknown
Description
Marathon severe duty motor PEM-ME654A (replaces Marathon E654) is a three-phase, 2 HP motor rated 1740 RPM, 460 V and 3.0 A with reversible rotation and 145T frame. TENV cast iron construction with rigid base mounting and single shaft; no internal overload protection included.