Shop MARATHON
See all product information
Create Account
GT1309A General Purpose Motor
- Mfr # MGT1309
- Zoro # G923932768
product price:Â
$
883.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
Motor Shaft Rotation
Reversible
Nameplate RPM
3,530 RPM
Hz
60 Hz
Motor Enclosure Design
TEFC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT1309
- Zoro #
- G923932768
- UPC #
- -
- Country of Origin
- Mexico
- Motor Bearings
- Ball
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 3,530 RPM
- Hz
- 60 Hz
- Motor Enclosure Design
- TEFC
- Motor Frame Material
- Rolled Steel
- HP
- 3
- No. of Speeds
- 1
- Frame
- 182TC
Description
Marathon GT1309A general purpose three-phase motor (Supplier Stock No. PEM-MGT1309) delivers 3 HP at 3,530 RPM in a 182TC frame with TEFC rolled steel enclosure. Rated 230/460V, reversible rotation, single-speed design, and no overload protection, this durable motor suits industrial applications requiring a compact, reliable three-phase drive.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.