S003 General Purpose 1/4 HP 1725 RPM 48 Frame Single-Phase 115V Motor
- Mfr # MS003
- Zoro # G323930920
product price:Â
$
272.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Motor Shaft Rotation
Reversible
Body Dia.
5.6 in
Motor Frame Material
Rolled Steel
Voltage
115V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS003
- Zoro #
- G323930920
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5.6 in
Details
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Motor Frame Material
- Rolled Steel
- Voltage
- 115V
- HP
- 0.25
- Motor Enclosure Design
- ODP
- Frame
- 48Z
- Nameplate RPM
- 1,725 RPM
- Full Load Amps
- 5.7 A
Description
Marathon 1/4 HP split-phase motor, 1725 RPM, 115V single phase, 48Z frame with ODP (open drip proof) enclosure and reversible rotation. Rigid base mounting, rolled steel construction, single shaft, 5.7 A draw, 5.6 in diameter, 14 lb weight; supplier stock PEM-MS003, cross reference MARATHON 48S17D2089.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.