Shop MARATHON
See all product information
Create Account
HG121 General Purpose Motor
- Mfr # MHG121
- Zoro # G923931990
product price:Â
$
568.99
/ea
Free Shipping & Returns
Key Features
HP
0.25
Motor Frame Material
Rolled Steel
Nameplate RPM
1,725 RPM
Motor Enclosure Design
TEFC
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MHG121
- Zoro #
- G923931990
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 0.25
- Motor Frame Material
- Rolled Steel
- Nameplate RPM
- 1,725 RPM
- Motor Enclosure Design
- TEFC
- Motor Shaft Rotation
- Reversible
- Full Load Amps
- 5.1 A
- No. of Speeds
- 1
- Frame
- 48Z
- Voltage
- 115V
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon PEM-MHG121 (cross ref MARATHON 48S17F10) 1/4 HP split-phase general purpose motor, 1725 RPM, 115V single-phase with 5.1 A draw and REV reversible rotation. TEFC (Totally Enclosed Fan Cooled) enclosure, 48Z frame with 5.6 in diameter, rolled steel construction, rigid base mounting, single shaft and automatic overload protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.