S114 General Purpose Electric Motor - Verify Small
- Mfr # MS114
- Zoro # G723932777
product price:Â
$
511.99
/ea
Free Shipping & Returns
Key Features
Frame
56
No. of Speeds
1
Body Dia.
6.5 in
Motor Enclosure Design
ODP
Nameplate RPM
1,725 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS114
- Zoro #
- G723932777
- UPC #
- -
- Country of Origin
- Unknown
- Frame
- 56
- No. of Speeds
- 1
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 1,725 RPM
- HP
- 0.75
- Motor Shaft Rotation
- Reversible
- Motor Frame Material
- Rolled Steel
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon 3/4 HP (0.75) Cap Start general purpose motor, model PEM-MS114 (cross ref 56C17D2060), 1725 RPM, frame 56 with 6.5 in diameter and rolled steel construction. Open Drip Proof enclosure, single phase 115/230V, 10.4/5.2 A, reversible rotation, resilient base mounting and single shaft; compact footprint 18 in L x 14 in W x 10 in H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.