Shop MARATHON
Create Account
C210 General Purpose Motor 1/3 HP 1800 RPM 48 Frame Open Drip Proof Ball Bearing
- Mfr # MC210
- Zoro # G523932724
product price:Â
$
649.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MC210
- Zoro #
- G523932724
- UPC #
- -
- Country of Origin
- Unknown
Description
Marathon 1/3 HP cap start general purpose motor (PEM-MC210) delivers 1725 RPM in a 48Z frame with 5.6 in diameter and open drip proof (ODP) enclosure. Single-phase 115/208-230V reversible motor includes automatic overload protection, resilient base mounting, rolled steel construction, single shaft, 6.0/3.2-3.0 A ratings and a 19 lb shipping weight.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.