Zoro Homepage

Severe Duty Mtr, 3-Ph, TEFC, 5 HP

  • Mfr # 184TTFCD6844

  • Zoro # G5700843


product price: $1,009.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Motor Design
Three-Phase
Phase
Three
HP
5 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184TTFCD6844
Zoro #
G5700843
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
16 1/4 in
Length Less Shaft
13 7/16 in
Shaft Dia.
1 1/8 in
Shaft Length
2 3/4 in
Lead Length
3 in
Manufacturers Warranty Length
1 yr

Details

Motor Design
Three-Phase
Phase
Three
HP
5 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
Frame
184T
Hazardous Location Class
Class I
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Motor Efficiency Group
NEMA Premium Efficient
Ins. Class
H
Full Load Amps
13.0/6.5 A
Motor Service Factor
1.15
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60 Hz
Nameplate RPM
1,755 RPM
CC Number
CC003A
Max. Ambient Temp.
40 Degrees C
Includes
Max Guard Insulation, Shaft Key
Frame Material
Cast Iron
Motor Shaft Rotation
CW/CCW
RPM Group
1701-1800
Motor Application
Hazardous Location
Standards
CE, CSA, IEEE45, UL Listed
Motor Bearings
Ball
Item
Severe Duty Motor
No. of Speeds
1
Nominal Efficiency
89.5 %
Motor Shaft Design
Keyed
Motor Frame Material
Cast Iron
Duty
Continuous
Temp. Code
T2B
Green Certification or Other Recognition
NEMA Premium(R) Rated
NEMA Design
B
Inverter Rated
Yes
Motor Mounting Position
Horizontal
Usable @ 200V
Not Usable at 200V
Weight
126 lb
Conduit Box Location
Exterior
Usable @ 208V
Not Usable at 208V
Duty Cycle
Continuous
Hazardous Location Division
Division II
Hazardous Location Group
Group A, Group B, Group C, Group D

Description

Severe Duty Motor, Three Phase, Motor Design Three-Phase, 5 hp HP, Nameplate RPM 1,755 RPM, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 13.0/6.5 A, 184T Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class H, Hazardous Location Class Class I, Temp. Code T2B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.