This item is Discontinued.

Marathon Severe Duty Mtr, 3-Ph, TEFC, 5 HP 184TTFS6505

Severe Duty Mtr, 3-Ph, TEFC, 5 HP (Discontinued)

  • Mfr # 184TTFS6505
  • Zoro # G5550237
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
184TTFS6505
Zoro #
G5550237
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1 1/8 in
Shaft Length
2 3/4 in
Length Less Shaft
14 11/16 in
Overall Length
17 7/16 in
Lead Length
3" to 8"

Details

Motor Design
3-Phase
Phase
Three
HP
5
RPM Range
3001-3600
Voltage
230/460
Frame
184T
Hazardous Location Class
1 C,D / 2 F,G
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
RPM Group
3001-3600
Motor Service Factor
1.15
Nominal Efficiency
78.5%
Max. Ambient Temp.
40 Degrees C
Motor Efficiency Group
NEMA Premium Efficient
Full Load Amps
4.7
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Standards
UL (E49747), CSA (LR2025)
Nameplate RPM
3505
Ins. Class
F
Duty
Continuous
Voltage Compatibility
575
Motor Application
General Application
Frame Material
Cast Iron
Motor Bearings
Ball
Item
Severe Duty Motor
CC Number
CC003A
No. of Speeds
1
Motor Shaft Rotation
CW/CCW
Hz
60
Includes
Max Guard Insulation
NEMA Design
B
Temp. Code
T2B

Description

Severe Duty Motor, Three Phase, Motor Design 3-Phase, 5 HP, Nameplate RPM 3505, No. of Speeds 1, Voltage 230/460, Full Load Amps 4.7, 184T Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.