This item is Discontinued.

Marathon Severe Duty Mtr, 3-Ph, TENV, 3 HP 182TTTS6530

Severe Duty Mtr, 3-Ph, TENV, 3 HP (Discontinued)

  • Mfr # 182TTTS6530
  • Zoro # G5717013
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182TTTS6530
Zoro #
G5717013
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
9 15/16 in
Shaft Dia.
1 1/8 in
Overall Length
12 3/4 in
Shaft Length
2 13/16 in
Lead Length
3" to 8"

Details

Motor Design
3-Phase
Phase
Three
HP
3
RPM Range
1701-1800
Voltage
575
Frame
182T
Hazardous Location Class
1 C,D / 2 F,G
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Nonventilated
Motor Mounting Type
Rigid Base
Nameplate RPM
1760
Motor Shaft Design
Keyed
Ins. Class
F
Full Load Amps
3.2
RPM Group
1701-1800
Motor Bearings
Ball
Voltage Compatibility
575
Max. Ambient Temp.
40 Degrees C
Motor Efficiency Group
NEMA Premium Efficient
Duty
Continuous
Motor Shaft Rotation
CW/CCW
Frame Material
Cast Iron
Nominal Efficiency
89.5%
Includes
Max Guard Insulation
CC Number
CC003A
Hz
60
Item
Severe Duty Motor
Motor Frame Material
Cast Iron
No. of Speeds
1
Motor Service Factor
1.15
Motor Application
General Application
Standards
UL (E49747), CSA (LR2025)
NEMA Design
B
Temp. Code
T2B

Description

Severe Duty Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 1760, No. of Speeds 1, Voltage 575, Full Load Amps 3.2, 182T Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.