This item is Discontinued.

Marathon SP Motor, Split-Ph, 1/2 HP, 60 Hz 056S17D2066

SP Motor, Split-Ph, 1/2 HP, 60 Hz (Discontinued)

  • Mfr # 056S17D2066
  • Zoro # G6176511
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056S17D2066
Zoro #
G6176511
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
8 1/4 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Overall Length
10 1/4 in

Details

Motor Thermal Protection
Auto
Duty
Continuous
Motor Mounting Type
Rigid Base
Ins. Class
B
Frame Material
Rolled steel
RPM Group
1701-1800
RPM Range
1,701-1,800
Nameplate RPM
1,725
HP
1/2 hp
Motor Shaft Rotation
CW/CCW
Standards
CE, CSA, UL Recognized
Frame
56
Hz
60 Hz
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Bearings
Ball
Full Load Amps
9.2 A
Phase
Single
No. of Speeds
1
Voltage
115V AC
Motor Service Factor
1
Nominal Efficiency
60 %
Motor Application
General Purpose
Item
General Purpose Motor
Motor Design
Split Phase
Max. Ambient Temp.
40 Degrees C
Motor Enclosure Design
Open Drip Proof
Motor Frame Material
Steel
Usable @ 208V
Not Usable at 208V
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V
Weight
19 lb
Motor Mounting Position
Horizontal
Ambient Temperature
40 Degrees C

Description

General Purpose Motor, Single Phase, Motor Design Split Phase, 1/2 hp HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115V AC, Full Load Amps 9.2 A, 56 Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.