This item is Discontinued.

Marathon SP Motor, Split-Ph, 1/3 HP, 50 Hz 5KH36LN488X

SP Motor, Split-Ph, 1/3 HP, 50 Hz (Discontinued)

  • Mfr # 5KH36LN488X
  • Zoro # G6101986
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5KH36LN488X
Zoro #
G6101986
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
8 1/2 in
Shaft Dia.
1/2 in
Shaft Length
1 1/2 in

Details

Motor Bearings
Ball
Ins. Class
B
Nameplate RPM
1425
Max. Ambient Temp.
40 Degrees C
Motor Thermal Protection
Auto
Motor Application
General Application
Item
General Purpose Motor
Full Load Amps
7.0/3.5
Voltage Compatibility
110/220 50 Hz, 220 50 Hz
Motor Frame Material
Rolled Steel
Frame
48
Motor Shaft Rotation
CW/CCW
Motor Design
Split-Phase
Duty
Continuous
RPM Group
1401-1500
Hz
50
Phase
Single
Motor Enclosure Design
Open Dripproof
No. of Speeds
1
Voltage
110/220
RPM Range
1401-1500
Frame Material
Rolled steel
Nominal Efficiency
59.5%
Motor Service Factor
1.00
Standards
UL (E14133), CSA (MC236833)
HP
1/3
Motor Mounting Type
Rigid Base
Ambient Temperature
40 Degrees C

Description

General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/3 HP, Nameplate RPM 1425, No. of Speeds 1, Voltage 110/220, Full Load Amps 7.0/3.5, 48 Frame, Hz 50, Motor Service Factor 1.00, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Auto, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Frame Material Rolled Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.