This item is Discontinued.

Marathon SP Motor, Split-Ph, 50 Hz, 1/3 HP 5KH33KN5594

SP Motor, Split-Ph, 50 Hz, 1/3 HP (Discontinued)

  • Mfr # 5KH33KN5594
  • Zoro # G6156254
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5KH33KN5594
Zoro #
G6156254
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Length Less Shaft
7 11/16 in
Shaft Length
1 1/2 in

Details

Phase
Single
Motor Frame Material
Rolled Steel
RPM Group
1401-1500
Motor Thermal Protection
None
Voltage Compatibility
220 50 Hz
RPM Range
1401-1500
Hz
50
Standards
UL (E46035), CSA (MC236833)
Motor Shaft Rotation
CW/CCW
Voltage
220
Nameplate RPM
1425
Duty
Continuous
Item
General Purpose Motor
Nominal Efficiency
59.5%
Motor Service Factor
1.00
Max. Ambient Temp.
40 Degrees C
Frame
56Z
Motor Enclosure Design
Open Dripproof
No. of Speeds
1
Ins. Class
B
Frame Material
Rolled steel
HP
1/3
Motor Design
Split-Phase
Full Load Amps
3.5
Motor Bearings
Ball
Motor Application
General Application
Motor Mounting Type
Cradle Base
Ambient Temperature
40 Degrees C

Description

General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/3 HP, Nameplate RPM 1425, No. of Speeds 1, Voltage 220, Full Load Amps 3.5, 56Z Frame, Hz 50, Motor Service Factor 1.00, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Frame Material Rolled Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.