This item is Discontinued.

Marathon SP Motor, Split-Ph, 50 Hz, 1/4 HP 5KH39QNB810

SP Motor, Split-Ph, 50 Hz, 1/4 HP (Discontinued)

  • Mfr # 5KH39QNB810
  • Zoro # G6217373
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5KH39QNB810
Zoro #
G6217373
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
1 1/2 in
Shaft Dia.
1/2 in
Length Less Shaft
8 1/16 in

Details

Max. Ambient Temp.
40 Degrees C
Phase
Single
Motor Frame Material
Rolled Steel
Duty
Continuous
Motor Enclosure Design
Open Dripproof
Motor Thermal Protection
None
Voltage Compatibility
220 50 Hz
Item
General Purpose Motor
Motor Bearings
Ball
Nameplate RPM
1425
Motor Service Factor
1.00
Motor Application
General Application
Motor Shaft Rotation
CW/CCW
Frame
48
Standards
UL (E46035), CSA (MC236833)
RPM Range
1401-1500
No. of Speeds
1
Motor Mounting Type
Cradle Base
Nominal Efficiency
52.5%
Motor Design
Split-Phase
Hz
50
RPM Group
1401-1500
Full Load Amps
3.4
Frame Material
Rolled steel
Ins. Class
B
HP
1/4
Voltage
220
Ambient Temperature
40 Degrees C

Description

General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/4 HP, Nameplate RPM 1425, No. of Speeds 1, Voltage 220, Full Load Amps 3.4, 48 Frame, Hz 50, Motor Service Factor 1.00, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Frame Material Rolled Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.