Zoro Homepage
This item is Discontinued.
Marathon SP Motor, Split-Ph, 60 Hz, 1/4 HP 5KH39QN5523

SP Motor, Split-Ph, 60 Hz, 1/4 HP (Discontinued)

  • Mfr # 5KH39QN5523
  • Zoro # G6136916
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5KH39QN5523
Zoro #
G6136916
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Length Less Shaft
7 3/8 in
Shaft Length
1 1/2 in
Overall Length
9 3/16 in

Description

General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115V AC, Full Load Amps 5.7 A, 56Z Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Resilient Base, Motor Mounting Position All Angle, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.