This item is Discontinued.

Marathon Split-Phase Belt Drive Motor, 1/3; 7/64 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM 048S17D7209

Split-Phase Belt Drive Motor, 1/3; 7/64 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (Discontinued)

  • Mfr # 048S17D7209
  • Zoro # G0385640
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
048S17D7209
Zoro #
G0385640
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Resilient Ring Dia.
2 1/4 in
Overall Length
10 5/16 in
Body Dia.
5 5/8 in
Shaft Length
1 1/2 in
Length Less Shaft
7 7/16 in
Bolt Circle Dia.
5-1/8"
Stud Size
7-11/16"
Lead Length
6"

Details

Item
Belt Drive Motor
Motor Design
Split-Phase
Motor Enclosure Design
Open Dripproof
HP
1/3, 7/64
No. of Speeds
2
RPM Range
1,701-1,800
Nameplate RPM
1,725
Voltage
115V AC
Frame
48
Motor Mounting Type
Cradle Base
Motor Thermal Protection
Auto
Motor Service Factor
1
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Phase
Single
Motor Application
HVAC/R
Nominal Efficiency
59.5 %
Standards
CSA Certified (701887), UL Recognized (E37403)
Motor Mounting Position
Horizontal
Motor Bearings
Ball
Max. Ambient Temp.
104 Degrees F
Full Load Amps
5.3,2.9 A
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Steel
Duty
Continuous
Ins. Class
B
Ring to Ring Center
8 5/16 in
Motor Shaft Design
Flat
Hz
60 Hz
Frame Material
Rolled steel
Includes
Adapter with Keyway
Duty Cycle
Continuous
Usable @ 208V
No
Weight
21 lb
Usable @ 200V
No
Stud Quantity
4
Capacitor Required
Yes

Description

Belt Drive Motor, Single Phase, Motor Design Split-Phase, 1/3, 7/64 HP, Nameplate RPM 1,725, No. of Speeds 2, Voltage 115V AC, 5.3,2.9 A Full Load Amps, 48 Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.