Zoro Homepage

Three-Phase Definite Purpose Motor, 100 hp HP, 405T Frame, 230/460V AC Voltage

  • Mfr # 405TTFC6633

  • Zoro # G0357347


product price: $15,898.99
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.

Key Features

HP
100 hp
Nameplate RPM
1,785 RPM
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
228.0/114.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405TTFC6633
Zoro #
G0357347
UPC #
-
Country of Origin
China

Dimensions

Length Less Shaft
35 1/2 in
Overall Length
42 3/4 in
Shaft Dia.
2 7/8 in
Shaft Length
7 1/4 in
Manufacturers Warranty Length
1 yr

Details

Item
Definite Purpose Motor
HP
100 hp
Nameplate RPM
1,785 RPM
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
228.0/114.0 A
Frame
405T
Motor Bearings
Ball, Roller
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
Rock Crusher
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
208-220/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC, 208V AC, 220-230/460V AC, 220/460V AC, 230/460V AC, 230V AC, 240V AC, 460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
95.4 %
Standards
CSA, UL Recognized
CC Number
CC003A
Motor Thermal Protection
None
Inverter Rated
Inverter Rated
Green Certification or Other Recognition
NEMA Premium(R) Rated
Usable @ 208V
Not Usable at 208V
Conduit Box Location
Exterior
Usable @ 200V
Not Usable at 200V
Weight
1,462 lb
Duty Cycle
Continuous
Conduit Box Position
F1/F2

Description

Three Phase, Motor Design Three-Phase, 100 hp HP, Nameplate RPM 1,785 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 228.0/114.0 A, 405T Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.