Three-Phase General Purpose Motor, 100 HP, 404T Frame, 230/460V AC Voltage, 1788 rpm Nameplate RPM

  • Mfr # 404TTDCD6060

  • Zoro # G9877542


product price:  $6,866.99
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.

Key Features

HP
100
Nameplate RPM
1788 rpm
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
228.0/114.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
404TTDCD6060
Zoro #
G9877542
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
29 15/16 in
Overall Length
37 3/16 in
Shaft Dia.
2 7/8 in
Shaft Length
7 1/4 in
Manufacturers Warranty Length
1 yr

Details

Item
General Purpose Motor
HP
100
Nameplate RPM
1788 rpm
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
228.0/114.0 A
Frame
404T
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
95.4 %
Standards
CSA Certified, UL Recognized
CC Number
CC003A
Includes
Conduit Box
Motor Thermal Protection
None
Inverter Rated
Yes
Green Certification or Other Recognition
NEMA Premium(R) Rated
Usable @ 200V
No
Weight
1,219 lb
Usable @ 208V
No
NEMA Design
B
Duty Cycle
Continuous
Capacitor Required
No
Inverter Rating
10:1

Description

General Purpose Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 100 HP, Nameplate RPM 1788 rpm, Frame 404T, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 228.0/114.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 95.4 Percent, Continuous Duty, 1701-1800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.