Three-Phase General Purpose Motor, 150 HP, 445T Frame, 575V AC Voltage, 1790 rpm Nameplate RPM

  • Mfr # 445TTFCD6037

  • Zoro # G9875442


product price:  $14,401.68
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.

Key Features

HP
150
Nameplate RPM
1790 rpm
Voltage
575V AC
Motor Mounting Type
Rigid Base
Full Load Amps
135.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
445TTFCD6037
Zoro #
G9875442
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
38 3/16 in
Overall Length
46 11/16 in
Shaft Dia.
3 3/8 in
Shaft Length
8 1/2 in
Manufacturers Warranty Length
1 yr

Details

Item
General Purpose Motor
HP
150
Nameplate RPM
1790 rpm
Voltage
575V AC
Motor Mounting Type
Rigid Base
Full Load Amps
135.0 A
Frame
445T
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
575V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
95.8 %
Standards
CSA Certified, UL Listed
CC Number
CC003A
Inverter Rated
Yes
Includes
Conduit Box
Motor Thermal Protection
None
Green Certification or Other Recognition
NEMA Premium(R) Rated
Usable @ 200V
No
Duty Cycle
Continuous
Weight
1,875 lb
Usable @ 208V
No
NEMA Design
B
Capacitor Required
No
Inverter Rating
10:1

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 150 HP, Nameplate RPM 1790 rpm, Frame 445T, Voltage 575V AC, 60 Hz Hz, Three Phase, Full Load Amps 135.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 95.8 Percent, Continuous Duty, 1701-1800, CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.