Three-Phase General Purpose Motor, 200 HP, 444TS Frame, 460V AC Voltage, 3582 rpm Nameplate RPM

  • Mfr # 444TSTDCD6003

  • Zoro # G9877506


product price: $13,305.27
/ea
Additional $390.00 delivery surcharge applies per item.
See details

Key Features

HP
200
Nameplate RPM
3582 rpm
Voltage
460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
215.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
444TSTDCD6003
Zoro #
G9877506
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
36 1/16 in
Overall Length
40 13/16 in
Shaft Dia.
2 3/8 in
Shaft Length
4 3/4 in
Manufacturers Warranty Length
1 yr

Details

Item
General Purpose Motor
HP
200
Nameplate RPM
3582 rpm
Voltage
460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
215.0 A
Frame
444TS
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
3001-3600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
95 %
Standards
CSA Certified, UL Recognized
CC Number
CC003A
Inverter Rated
Yes
Motor Thermal Protection
None
Includes
Conduit Box
Green Certification or Other Recognition
NEMA Premium(R) Rated
Weight
1,946 lb
NEMA Design
B
Duty Cycle
Continuous
Usable @ 200V
No
Usable @ 208V
No
Part Winding Start Capable
Yes
Capacitor Required
No
Inverter Rating
10:1

Description

General Purpose Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 200 HP, Nameplate RPM 3582 rpm, Frame 444TS, Voltage 460V AC, 60 Hz Hz, Three Phase, Full Load Amps 215.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 95 Percent, Continuous Duty, 3001-3600, CSA Certified, UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.