Three-Phase General Purpose Motor, 7 1/2 HP, 254T Frame, 230/460V AC Voltage, 1182 rpm Nameplate RPM

  • Mfr # 254TTDBD6076

  • Zoro # G4768491


product price:  $1,512.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

HP
7 1/2
Nameplate RPM
1182 rpm
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
20.2/10.1 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
254TTDBD6076
Zoro #
G4768491
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
18 5/8 in
Overall Length
22 5/8 in
Shaft Dia.
1 5/8 in
Shaft Length
4 in
Manufacturers Warranty Length
1 yr

Details

Item
General Purpose Motor
HP
7 1/2
Nameplate RPM
1182 rpm
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
20.2/10.1 A
Frame
254T
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
90.5 %
Standards
CE, CSA, UL Recognized
CC Number
CC003A
Inverter Rated
Yes
Motor Thermal Protection
None
Green Certification or Other Recognition
NEMA Premium(R) Rated
Usable @ 200V
No
Weight
230 lb
Duty Cycle
Continuous
NEMA Design
B
Usable @ 208V
No
Inverter Rating
10:1

Description

General Purpose Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 7 1/2 HP, Nameplate RPM 1182 rpm, Frame 254T, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 20.2/10.1 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 90.5 Percent, Continuous Duty, 1,101-1,200, CE, CSA, UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.