Shop MARATHON
See all product information
Create Account
Three-Phase ODP General Purpose Motor 5 HP 1800 RPM 184T
- Mfr # MGT0013
- Zoro # G623932044
product price:Â
$
816.99
/ea
Free Shipping & Returns
Key Features
Motor Frame Material
Rolled Steel
Frame
184T
Motor Shaft Rotation
Reversible
Motor Bearings
Ball
Nameplate RPM
1,765 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT0013
- Zoro #
- G623932044
- UPC #
- -
- Country of Origin
- Mexico
- Motor Frame Material
- Rolled Steel
- Frame
- 184T
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
- Nameplate RPM
- 1,765 RPM
- Hz
- 60
- No. of Speeds
- 1
- Motor Enclosure Design
- ODP
- HP
- 5
Description
Marathon MARATHON 5*1800*184T*ODP three-phase general purpose motor, 3.7 kW (5 & 3 HP) with 1765/1475 RPM, 184T frame and drip-proof enclosure, 230/460V, three-speed reversible operation and rigid base mounting. Squirrel-cage inverter-rated design with 1.125 in T-shaft (2.75 in extension), 1.15 service factor, 89.5% efficiency, Class F insulation and CE/CSA/UL recognition.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.