10HP 1800 RPM 215T ODP Three-Phase General Purpose Motor
- Mfr # MGT0019
- Zoro # G023932859
product price:Â
$
1,394.99
/ea
Key Features
Motor Enclosure Design
ODP
HP
10
Hz
60 Hz
Frame
215T
Motor Frame Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT0019
- Zoro #
- G023932859
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Enclosure Design
- ODP
- HP
- 10
- Hz
- 60 Hz
- Frame
- 215T
- Motor Frame Material
- Rolled Steel
- Motor Bearings
- Ball
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Nameplate RPM
- 1,768 RPM
Description
Marathon MARATHON 10*1800*215T*ODP three-phase squirrel-cage inverter-rated motor, 10/7.5 HP (7.5 kW), 1768/1470 RPM, 230/460 V, 3-speed reversible drip-proof 215T frame with rigid base mounting. Horizontal T-shaft 1.375 in diameter, 3.38 in extension, 1.15 service factor, 91.7% efficiency, Class F insulation; continuous duty, line or inverter starting, CE/CSA/UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.