Three-Phase Severe Duty Motor, 15 hp HP, 286T Frame, 460V AC Voltage, 875 RPM Nameplate RPM

  • Mfr # 286THFNA19101

  • Zoro # G1994988


product price:  $5,465.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

HP
15 hp
Nameplate RPM
875 RPM
Voltage
460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
22.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
286THFNA19101
Zoro #
G1994988
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
22 7/8 in
Overall Length
27 11/16 in
Shaft Dia.
1 7/8 in
Shaft Length
4 13/16 in
Lead Length
3" to 8"

Details

Item
Severe Duty Motor
HP
15 hp
Nameplate RPM
875 RPM
Voltage
460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
22.0 A
Frame
286T
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
0-1000
Phase
Three
No. of Speeds
1
Motor Application
Severe Duty
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
94.1 %
Standards
CE, CSA, IEEE 841, UL Recognized
CC Number
CC003A
Includes
Breather/Drain
Motor Thermal Protection
None
Green Certification or Other Recognition
NEMA Premium(R) Rated
NEMA Design
B
Weight
326 lb
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
Usable @ 208V
Not Usable at 208V
Inverter Rated
Inverter Rated
Hazardous Location Class
Hazardous Location Class Division 2/Zone 2 Class 1,Groups A,B,C,D
Temp. Code
T2B

Description

Severe Duty Motor, Three Phase, Motor Design Three-Phase, 15 hp HP, Nameplate RPM 875 RPM, No. of Speeds 1, Voltage 460V AC, Full Load Amps 22.0 A, 286T Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Hazardous Location Class Hazardous Location Class Division 2/Zone 2 Class 1,Groups A,B,C,D, Temp. Code T2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.