Three-Phase Severe Duty Motor, 25 hp HP, 284TS Frame, 460V AC Voltage, 3,555 RPM Nameplate RPM

  • Mfr # 284TSTFCD6501

  • Zoro # G9943771


product price:  $3,040.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

HP
25 hp
Nameplate RPM
3,555 RPM
Voltage
460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
30.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
284TSTFCD6501
Zoro #
G9943771
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
21 13/16 in
Overall Length
25 1/4 in
Shaft Dia.
1 5/8 in
Shaft Length
3 7/16 in
Lead Length
3" to 8"

Details

Item
Severe Duty Motor
HP
25 hp
Nameplate RPM
3,555 RPM
Voltage
460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
30.0 A
Frame
284TS
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3001-3600
Phase
Three
No. of Speeds
1
Motor Application
Severe Duty
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Hz
60 Hz
Ins. Class
H
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
94.5 %
Standards
CE, CSA, IEEE 841, UL Listed
CC Number
CC003A
Motor Thermal Protection
None
Includes
Max Guard Insulation
Green Certification or Other Recognition
NEMA Premium(R) Rated
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
Weight
440 lb
Usable @ 208V
Not Usable at 208V
NEMA Design
B
Inverter Rated
Inverter Rated
Temp. Code
T2B
Hazardous Location Class
1 C,D / 2 F,G

Description

Severe Duty Motor, Three Phase, Motor Design Three-Phase, 25 hp HP, Nameplate RPM 3,555 RPM, No. of Speeds 1, Voltage 460V AC, Full Load Amps 30.0 A, 284TS Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class H, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T2B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.