Three-Phase Severe Duty Motor, 5 HP, 230/460V AC Voltage, 215T Frame, 1180 rpm Nameplate RPM

  • Mfr # 215TTFCD6881

  • Zoro # G1196000


product price:  $1,509.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
HP
5
RPM Range
1,101-1,200
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215TTFCD6881
Zoro #
G1196000
UPC #
-
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
1 yr
Shaft Dia.
1 3/8 in
Length Less Shaft
16 1/4 in
Shaft Length
3 3/8 in
Overall Length
19 5/8 in

Details

Item
Severe Duty Motor
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
HP
5
RPM Range
1,101-1,200
Voltage
230/460V AC
Frame
215T
Motor Thermal Protection
None
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Application
General Purpose
Nameplate RPM
1180 rpm
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Three-Phase
Standards
CE, CSA, UL Listed
Motor Bearings
Ball
Inverter Rated
Yes
Phase
Three
Hz
60 Hz
Duty
Continuous
Full Load Amps
13.6/6.8 A
Max. Ambient Temp.
40 Degrees C
Ins. Class
H
Nominal Efficiency
89.5 %
RPM Group
1101-1200
Usable @ 208V
No
Usable @ 200V
No
Weight
209 lb
Duty Cycle
Continuous
NEMA Design
B

Description

Severe Duty Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 5 HP, Nameplate RPM 1180 rpm, Frame 215T, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 13.6/6.8 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class H, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 89.5 Percent, Continuous Duty, 1,101-1,200, CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.