Shop MARATHON
See all product information
Create Account
TWIST ON WIRE CONNECTOR
- Mfr # WNP2BL100
- Zoro # G916258899
product price:Â
$
13.59
/ea
Key Features
Type
Twist-On
Termination Style
Twist-On
Minimum Wire Size
22 AWG
Maximum Operating Temperature
105 Degrees C
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WNP2BL100
- Zoro #
- G916258899
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Twist-On Wire Connector
- Type
- Twist-On
- Termination Style
- Twist-On
- Maximum Operating Temperature
- 105 Degrees C
- Color
- Blue
- Maximum Voltage
- 600V
- Insulation Material
- Thermoplastic
Dimensions
- Minimum Wire Size
- 22 AWG
- Maximum Wire Size
- 14 AWG
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.