Shop MARATHON
See all product information
Create Account
TWIST ON WIRE CONNECTOR
- Mfr # WNP13RD100
- Zoro # G416258894
product price:Â
$
30.45
/ea
Key Features
Type
Twist-On
Color
Red
Minimum Wire Size
22 AWG
Insulation Material
Thermoplastic
Maximum Voltage
600V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WNP13RD100
- Zoro #
- G416258894
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Twist-On Wire Connector
- Type
- Twist-On
- Color
- Red
- Insulation Material
- Thermoplastic
- Maximum Voltage
- 600V
- Maximum Operating Temperature
- 105 Degrees C
- Termination Style
- Twist-On
Dimensions
- Maximum Wire Size
- 6 AWG
- Minimum Wire Size
- 22 AWG
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.