Shop MARATHON
See all product information
Create Account
U423A General Purpose Motor - MOTOR
- Mfr # MU423A
- Zoro # G523932717
product price:Â
$
1,249.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
HP
2
Motor Shaft Rotation
Reversible
Motor Enclosure Design
ODP
Nameplate RPM
1,750 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MU423A
- Zoro #
- G523932717
- UPC #
- -
- Country of Origin
- Unknown
- No. of Speeds
- 1
- HP
- 2
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 1,750 RPM
- Frame
- 145T
Description
Marathon PEM-MU423A general purpose motor, 2 HP, 1750 RPM, 145T frame with rigid base mounting and single shaft, designed for three-phase 230/460V service (6.0/3.0 A). Open Drip Proof (ODP) enclosure, rolled steel construction, reversible rotation and automatic overload protection make it suitable for a wide range of industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.