7.5 HP Three-Phase ODP General Purpose Motor 3600 RPM 184T
- Mfr # MGT0015
- Zoro # G523932953
product price:Â
$
978.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
Motor Enclosure Design
ODP
Motor Frame Material
Rolled Steel
Motor Shaft Rotation
Reversible
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT0015
- Zoro #
- G523932953
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Bearings
- Ball
- Motor Enclosure Design
- ODP
- Motor Frame Material
- Rolled Steel
- Motor Shaft Rotation
- Reversible
- Hz
- 60 Hz
- No. of Speeds
- 1
- Frame
- 184T
- Nameplate RPM
- 3,510 RPM
- HP
- 7.5
Description
Marathon 7.5/5 HP three-phase general purpose motor, 184T drip-proof frame, 230/460V, three-speed reversible design delivering 3510 and 2920 RPM, squirrel-cage inverter-rated with rigid base mounting. Rolled-steel construction, T-shaft 1.125 in diameter with 2.75 in extension, 88.5% efficiency, F insulation, 1.15 service factor, currents 18.4/9.2 & 16.4/8.2 A; UL, CE and CSA recognized.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.