Shop MARATHON
See all product information
Create Account
U760-P General Purpose Motor 2 x 1800 RPM 145T ODP
- Mfr # MU760-P
- Zoro # G823932301
product price:Â
$
970.99
/ea
Free Shipping & Returns
Key Features
Frame
145T
No. of Speeds
1
Motor Enclosure Design
ODP
Motor Shaft Rotation
Reversible
HP
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MU760-P
- Zoro #
- G823932301
- UPC #
- -
- Country of Origin
- Unknown
- Frame
- 145T
- No. of Speeds
- 1
- Motor Enclosure Design
- ODP
- Motor Shaft Rotation
- Reversible
- HP
- 2
- Nameplate RPM
- 1,750 RPM
Description
Marathon MARATHON 2*1800*145T*ODP general purpose motor, 2 HP three-phase unit delivering 1,750 RPM with reversible rotation; 145T frame Open Drip Proof enclosure, rated 230/460 V and 6.0/3.0 A. Rolled steel housing with rigid base mounting and single shaft, compact dimensions (20 in L x 14 in W x 10 in H) and approximately 50 lb shipping weight.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.