Zoro Homepage

Vector Motor, 15 HP, 3600 rpm, 230/460V

  • Mfr # 256THEN17031

  • Zoro # G2230238


product price: $12,987.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
15
Nameplate RPM
1,770
Speed Range
2,000:1
Max. Speed
1,800 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
256THEN17031
Zoro #
G2230238
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
3 3/4 in
Overall Length
31 15/16 in
Shaft Dia.
1 5/8 in
Manufacturers Warranty Length
3 yr

Details

Item
Vector Motor
Motor Design
3-Phase
HP
15
Nameplate RPM
1,770
Speed Range
2,000:1
Max. Speed
1,800 RPM
Frame
256TC
Voltage
230/460V AC
Motor Thermal Protection
None
Frame Material
Cast Iron
Base
Rigid
Motor Shaft Rotation
CW/CCW
Warranty
3 yr
Ambient Temperature
40 Degrees C
Max. Operating Frequency
120 Hz
Motor Efficiency Group
NEMA Premium Efficient
Finish
Blue
Standards
CL I GR C&D, CL II GR E, CSA, F&G, UL Listed
Encoder Shaft
1 in
Motor Bearings
Ball
Motor Mounting Type
Rigid Base
Duty
Continuous
Hz
60 Hz
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Phase
Three
NEMA Design
A
Full Load Amps
36/18-30/15 A
Motor Service Factor
1
Motor Mounting Position
Horizontal
Insulation Feature
Max Guard
CC Number
CC003A
Encoder Acceptable
Yes
Ins. Class
F
RPM Range
1,701-1,800
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Motor Frame Material
Cast Iron
Nominal Efficiency
93 %
Motor Shaft Design
Keyed
Motor Application
Crane
Green Certification or Other Recognition
NEMA Premium(R) Rated
Duty Cycle
Continuous
Conduit Box Location
Exterior
Max. Ambient Temp.
104 Degrees F
Usable @ 200V
No
Weight
432 lb
Includes
BEI H38 Explosion Proof Encoder 1024 ppr
No. of Speeds
1
Usable @ 208V
No
Conduit Box Position
F1

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 15 HP, Nameplate RPM 1,770, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 36/18-30/15 A, 256TC Frame, Max. Speed 1,800 RPM, Speed Range 2,000:1, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Max. Operating Frequency 120 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.