Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vector Motor, 15 HP, 44.6 lb-ft, 575V

  • Mfr # 254THTL5736

  • Zoro # G9873841


product price: $3,967.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
15
Torque
44.6 ft-lb
Nameplate RPM
1,765
Speed Range
1,000:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
254THTL5736
Zoro #
G9873841
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
3 3/4 in
Overall Length
26 7/8 in
Shaft Dia.
1 5/8 in
Encoder Shaft Dimensions
5/8 in x 1 3/4 in

Details

Item
Vector Motor
Motor Design
3-Phase
HP
15
Torque
44.6 ft-lb
Nameplate RPM
1,765
Speed Range
1,000:1
Max. Speed
1,800 RPM
Frame
254TC
Voltage
575V AC
Motor Thermal Protection
None
Motor Shaft Design
Keyed
Voltage Compatibility
575V AC
Motor Frame Material
Aluminum
Phase
Three
Encoder Acceptable
Yes
Motor Mounting Type
Rigid Base
Full Load Amps
16 A
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Nominal Efficiency
91.7 %
RPM Range
1,701-1,800
Insulation Feature
MAX GUARD Class F
Motor Service Factor
1
Motor Bearings
Ball
Encoder Shaft
Yes
Frame Material
Aluminum
Motor Mounting Position
Horizontal
Motor Efficiency Group
Energy Efficient
Ins. Class
F
NEMA Design
A
Duty
Continuous
Max. Operating Frequency
120 Hz
Standards
CE, CSA, UL Recognized
Base
Rigid
Finish
Black
Motor Application
Crane
Hz
60 Hz
Motor Shaft Rotation
CW/CCW
Ambient Temperature
40 Degrees C
No. of Speeds
1
Usable @ 200V
No
Usable @ 208V
No
Duty Cycle
Continuous
Max. Ambient Temp.
104 Degrees F
Weight
260 lb
Conduit Box Location
Exterior
Conduit Box Position
F1, F2

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 15 HP, Nameplate RPM 1,765, No. of Speeds 1, Voltage 575V AC, Full Load Amps 16 A, 254TC Frame, Torque 44.6 ft-lb, Max. Speed 1,800 RPM, Speed Range 1,000:1, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Max. Operating Frequency 120 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.