Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vector Motor, 22.5 lb-ft, 5 HP, 230/460 V

  • Mfr # 215THTL7776

  • Zoro # G2290531


product price: $3,366.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
5
Torque
22.5 ft-lb
Nameplate RPM
1,165
Speed Range
1,000:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215THTL7776
Zoro #
G2290531
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
20 9/16 in
Shaft Length
3 1/8 in
Shaft Dia.
1 3/8 in
Length Less Shaft
17 7/16 in
Manufacturers Warranty Length
3 yr
Encoder Shaft Dimensions
5/8 in x 1 3/4 in

Details

Item
Vector Motor
Motor Design
3-Phase
HP
5
Torque
22.5 ft-lb
Nameplate RPM
1,165
Speed Range
1,000:1
Max. Speed
1,200 RPM
Frame
215TC
Voltage
230/460V AC
Motor Thermal Protection
None
Duty
Continuous
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Encoder Shaft
5/8 x 1-3/4 in
Max. Operating Frequency
120 Hz
Ambient Temperature
40 Degrees C
Frame Material
Aluminum
Phase
Three
Motor Application
Crane
Motor Mounting Type
Rigid Base
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Hz
60 Hz
NEMA Design
A
Base
Rigid
Warranty
3 yr
Motor Shaft Rotation
CW/CCW
Full Load Amps
15.4/7.7 A
Insulation Feature
Patented MAX GUARD
Motor Efficiency Group
Standard Efficient
Encoder Acceptable
Yes
Motor Frame Material
Aluminum
RPM Range
1,101-1,200
Motor Service Factor
1
Ins. Class
F
Standards
CE, CSA, UL Recognized
Motor Mounting Position
Horizontal
Motor Bearings
Ball
Finish
Black
Motor Shaft Design
Keyed
Nominal Efficiency
84 %
Usable @ 208V
No
No. of Speeds
1
Usable @ 200V
No
Max. Ambient Temp.
104 Degrees F
Conduit Box Location
Exterior
Weight
146 lb
Duty Cycle
Continuous
Conduit Box Position
F1, F2

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 5 HP, Nameplate RPM 1,165, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 15.4/7.7 A, 215TC Frame, Torque 22.5 ft-lb, Max. Speed 1,200 RPM, Speed Range 1,000:1, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Max. Operating Frequency 120 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.