Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
182THFR5330
Zoro #
G1981688
UPC #
-
Country of Origin
United States
Dimensions
Shaft Length
2 1/8 in
Shaft Dia.
7/8 in
Overall Length
14 7/8 in
Description
Vector Motor, 3 Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 1735, Voltage 575, Full Load Amps 3.35, 182TCZ Frame, Torque 9 ft-lb, Max. Speed 4200 rpm, Speed Range 20:1 CT, 60 Hz, Max. Operating Frequency 120 Hz, Motor Service Factor 1.00, Motor Thermal Protection None, Ins. Class H, Max. Ambient Temp. 40 Degrees C, NEMA Design A, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.