Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vector Motor, 3-Phase, 15HP, 230/460V

  • Mfr # 254THTNA8071

  • Zoro # G9923094


product price: $9,656.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
15
Torque
75 ft-lb
Nameplate RPM
1,772
Speed Range
2,000:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
254THTNA8071
Zoro #
G9923094
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
3 3/4 in
Overall Length
31 1/2 in
Shaft Dia.
1 5/8 in
Manufacturers Warranty Length
3 yr
Encoder Shaft Dimensions
1 3/8 in x 1 31/32 in

Details

Item
Vector Motor
Motor Design
3-Phase
HP
15
Torque
75 ft-lb
Nameplate RPM
1,772
Speed Range
2,000:1
Max. Speed
1,800 RPM
Frame
254TC
Voltage
230/460V AC
Motor Thermal Protection
None
Encoder Acceptable
Yes
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Motor Shaft Rotation
CW/CCW
Motor Service Factor
1
Max. Operating Frequency
120 Hz
Base
Rigid
Ambient Temperature
40 Degrees C
Frame Material
Cast Iron
Nominal Efficiency
93 %
Motor Application
Crane
Ins. Class
F
Motor Mounting Type
Rigid Base
Phase
Three
RPM Range
1,701-1,800
Motor Bearings
Ball
NEMA Design
A
Standards
CE, CSA, UL Recognized
Motor Efficiency Group
NEMA Premium Efficient
Motor Shaft Design
Keyed
Encoder Shaft
1-3/8 in x 1-15/16 in
Insulation Feature
Class F
Motor Frame Material
Cast Iron
CC Number
CC003A
Hz
60 Hz
Duty
Continuous
Finish
Enamel
Full Load Amps
40.5/20.2 A
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Mounting Position
Horizontal
Warranty
3 yr
Green Certification or Other Recognition
NEMA Premium(R) Rated
Max. Ambient Temp.
104 Degrees F
Weight
384 lb
Includes
140% Rated Spring-Set Self-Adjusting Nema 2 Disk Brake
Duty Cycle
Continuous
Usable @ 208V
No
No. of Speeds
1
Conduit Box Location
Exterior
Usable @ 200V
No
Conduit Box Position
F1, F2

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 15 HP, Nameplate RPM 1,772, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 40.5/20.2 A, 254TC Frame, Torque 75 ft-lb, Max. Speed 1,800 RPM, Speed Range 2,000:1, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Max. Operating Frequency 120 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.