This item is Discontinued.

Marathon Vector Motor, 30 HP, 88.9 lb-ft, 575V 286THTNA7036

Vector Motor, 30 HP, 88.9 lb-ft, 575V (Discontinued)

  • Mfr # 286THTNA7036
  • Zoro # G1980540
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
286THTNA7036
Zoro #
G1980540
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
4 3/8 in
Shaft Dia.
1 7/8 in
Overall Length
28.9/16 in

Details

Item
Vector Motor
Motor Design
3-Phase
HP
30
Torque
88.9 lb-ft
Nameplate RPM
1772
Speed Range
1000:1 CT
Max. Speed
3600 rpm
Frame
286TC
Voltage
575
Motor Thermal Protection
T-Stat
Nominal Efficiency
94.1%
Motor Service Factor
1.00
Ins. Class
F
Hz
60
Insulation Feature
MAX GUARD Class F
Motor Bearings
Ball
Motor Application
Crane
Encoder Acceptable
Yes
Voltage Compatibility
575
Motor Shaft Design
Keyed
Motor Mounting Position
Horizontal
Base
Rigid
Motor Shaft Rotation
CW/CCW
Duty
Continuous
CC Number
CC003A
Motor Frame Material
Cast Iron
Frame Material
Cast Iron
Ambient Temperature
40 Degrees C
Max. Operating Frequency
120 Hz
Motor Mounting Type
Face/Base
Finish
Black
Full Load Amps
29.6
Standards
UL Listed (E49747), CSA Certified (LR2025), CE
Encoder Shaft
Yes
RPM Range
1701-1800
Phase
3
Motor Efficiency Group
NEMA Premium Efficient
NEMA Design
A
Motor Enclosure Design
Totally Enclosed Nonventilated
Max. Ambient Temp.
40 Degrees C

Description

Vector Motor, 3 Phase, Motor Design 3-Phase, 30 HP, Nameplate RPM 1772, Voltage 575, Full Load Amps 29.6, 286TC Frame, Torque 88.9 lb-ft, Max. Speed 3600 rpm, Speed Range 1000:1 CT, 60 Hz, Max. Operating Frequency 120 Hz, Motor Service Factor 1.00, Motor Thermal Protection T-Stat, Ins. Class F, Max. Ambient Temp. 40 Degrees C, NEMA Design A, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face/Base, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.