Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vector Motor, 30.0 lb-ft, 10 HP, 230/460 V

  • Mfr # 215THFW7726

  • Zoro # G1676491


product price: $2,208.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
10
Torque
30 ft-lb
Nameplate RPM
1,770
Speed Range
1,000:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215THFW7726
Zoro #
G1676491
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
22 1/4 in
Shaft Length
3 1/8 in
Shaft Dia.
1 3/8 in
Length Less Shaft
19 1/8 in
Manufacturers Warranty Length
3 yr

Details

Item
Vector Motor
Motor Design
3-Phase
HP
10
Torque
30 ft-lb
Nameplate RPM
1,770
Speed Range
1,000:1
Max. Speed
1,800 RPM
Frame
215TC
Voltage
230/460V AC
Motor Thermal Protection
None
Max. Operating Frequency
120 Hz
Full Load Amps
27.6/13.8 A
Ins. Class
H
Motor Mounting Position
Horizontal
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Frame Material
Steel
Motor Bearings
Ball
Nominal Efficiency
91 %
Motor Shaft Design
Keyed
Warranty
3 yr
Encoder Acceptable
No
Finish
Black
Ambient Temperature
40 Degrees C
Base
Removable
Phase
Three
Frame Material
Rolled steel
Motor Efficiency Group
Energy Efficient
Insulation Feature
Patented MAX GUARD
Motor Application
Crane
Motor Mounting Type
Rigid Base
Motor Shaft Rotation
CW/CCW
Standards
CE, CSA, UL Recognized
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Duty
Continuous
Motor Service Factor
1
NEMA Design
B
Hz
60 Hz
RPM Range
1,701-1,800
Conduit Box Location
Exterior
Duty Cycle
Continuous
Max. Ambient Temp.
104 Degrees F
Weight
157 lb
Usable @ 208V
No
Usable @ 200V
No
No. of Speeds
1
Conduit Box Position
F3

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 1,770, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 27.6/13.8 A, 215TC Frame, Torque 30 ft-lb, Max. Speed 1,800 RPM, Speed Range 1,000:1, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Max. Operating Frequency 120 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class H, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.