This item is Discontinued.

Marathon Vector Motor, 3/4 HP, 2.28 ft.-lb., 575V 056H17F2016

Vector Motor, 3/4 HP, 2.28 ft.-lb., 575V (Discontinued)

  • Mfr # 056H17F2016
  • Zoro # G0124185
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056H17F2016
Zoro #
G0124185
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
2 1/16 in
Shaft Dia.
5/8 in
Overall Length
11 3/16 in
Length Less Shaft
9 1/8 in

Details

Item
Vector Motor
Motor Design
3-Phase
HP
3/4
Torque
2.28 ft-lb
Nameplate RPM
1,725
Speed Range
1,000:1
Max. Speed
5,400 RPM
Frame
56C
Voltage
575V AC
Motor Thermal Protection
None
Phase
Three
Motor Service Factor
1
Finish
Black
Motor Mounting Type
Face
Ins. Class
H
Motor Bearings
Ball
Motor Shaft Design
Keyed
Duty
Continuous
Nominal Efficiency
75.5 %
Motor Application
Crane
NEMA Design
B
Motor Frame Material
Steel
Insulation Feature
CR200 Magnet Wire Class H
Motor Mounting Position
Horizontal
Hz
60 Hz
Frame Material
Rolled steel
Encoder Shaft
None
Max. Operating Frequency
120 Hz
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Ambient Temperature
40 Degrees C
Standards
CE, UL Recognized
Motor Efficiency Group
Standard Efficient
Full Load Amps
1.1 A
Motor Shaft Rotation
CW/CCW
Encoder Acceptable
No
Voltage Compatibility
575V AC
RPM Range
1,701-1,800
Usable @ 200V
No
Max. Ambient Temp.
104 Degrees F
Duty Cycle
Continuous
Conduit Box Location
Exterior
Weight
21 lb
No. of Speeds
1
Usable @ 208V
No
Conduit Box Position
F3

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 3/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 575V AC, Full Load Amps 1.1 A, 56C Frame, Torque 2.28 ft-lb, Max. Speed 5,400 RPM, Speed Range 1,000:1, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Max. Operating Frequency 120 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class H, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.