This item is Discontinued.

Marathon Vector Motor, 5 HP, 15 ft.-lb., 575V 184THFW7736

Vector Motor, 5 HP, 15 ft.-lb., 575V (Discontinued)

  • Mfr # 184THFW7736
  • Zoro # G1981730
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
184THFW7736
Zoro #
G1981730
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
2 7/8 in
Overall Length
14 in
Shaft Dia.
1 1/8 in

Details

Item
Vector Motor
Motor Design
3-Phase
HP
5
Torque
15 ft-lb
Nameplate RPM
1760
Speed Range
20:1 CT
Max. Speed
4200 rpm
Frame
184TC
Voltage
575
Motor Thermal Protection
None
Nominal Efficiency
88.5%
Hz
60
Motor Application
Crane
Motor Mounting Position
Horizontal
Motor Frame Material
Rolled Steel
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Insulation Feature
CR200 Magnet Wire Class H
Encoder Shaft
None
Ins. Class
H
Max. Operating Frequency
120 Hz
Base
Bolt On
Finish
Black
Duty
Continuous
Motor Bearings
Ball
Phase
3
RPM Range
1701-1800
Motor Service Factor
1.00
Encoder Acceptable
No
Motor Shaft Rotation
CW/CCW
Full Load Amps
5.2
Voltage Compatibility
575
Motor Mounting Type
Face/Base
Ambient Temperature
40 Degrees C
Motor Efficiency Group
Energy Efficient
NEMA Design
A
Standards
UL Recognized (E49747), CSA Certified (LR2025), CE
Motor Shaft Design
Keyed
Frame Material
Rolled steel
Max. Ambient Temp.
40 Degrees C

Description

Vector Motor, 3 Phase, Motor Design 3-Phase, 5 HP, Nameplate RPM 1760, Voltage 575, Full Load Amps 5.2, 184TC Frame, Torque 15 ft-lb, Max. Speed 4200 rpm, Speed Range 20:1 CT, 60 Hz, Max. Operating Frequency 120 Hz, Motor Service Factor 1.00, Motor Thermal Protection None, Ins. Class H, Max. Ambient Temp. 40 Degrees C, NEMA Design A, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.