This item is Discontinued.

Marathon Vertical Pump Motor, 100 HP, 1785 rpm 404TTDS16332

Vertical Pump Motor, 100 HP, 1785 rpm (Discontinued)

  • Mfr # 404TTDS16332
  • Zoro # G6668142
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404TTDS16332
Zoro #
G6668142
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
31 1/8 in
Shaft Dia.
13 1/2 in
Shaft Length
4 1/2 in
Overall Length
35 5/8 in

Details

Item
Vertical Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
100
Nameplate RPM
1785
Frame
404HPV
Motor Shaft Rotation
CW/CCW
Voltage
230/460
RPM Range
1701-1800
Ins. Class
F
Voltage Compatibility
460, 230/460, 220-230/460
Phase
3
Ambient Temperature
40 Degrees C
Motor Service Factor
1.15
Warranty
1 yr
Motor Mounting Type
Face
Motor Bearings
Ball
Motor Frame Material
Cast Iron
Motor Sub Application
Vertical Pump
Base
P-Base
Duty
Continuous
Motor Mounting Position
Vertical Shaft Down
Full Load Amps
226.0/113.0
Nominal Efficiency
95.4%
NEMA Standard
MG-1 18.252
Hz
60
Finish
Enamel
Motor Application
Pump
Motor Thermal Protection
None
Standards
UL (E49747), CSA (LR2025), CE Listed
CC Number
CC003A

Description

Vertical Pump Motor, 3-Phase, Open Dripproof, 100 HP, 1785 Nameplate RPM, 404HPV Frame, CW/CCW Motor Shaft Rotation, Voltage 230/460, Full Load Amps 226.0/113.0, Phase 3, 60 Hz, Face Motor Mounting Type, Vertical Shaft Down Motor Mounting Position, Ball Motor Bearings, Motor Frame Material Cast Iron, Enamel Finish, P-Base Base, Motor Thermal Protection None, Motor Service Factor 1.15, Ambient Temperature 40 Degrees C, Shaft Dia. 13 1/2 in, Shaft Length 4 1/2 in, Length Less Shaft 31 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.