This item is Discontinued.

Marathon Vertical Pump Motor, 200 HP, 1785 rpm 445TTDN16031

Vertical Pump Motor, 200 HP, 1785 rpm (Discontinued)

  • Mfr # 445TTDN16031
  • Zoro # G0619993
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
445TTDN16031
Zoro #
G0619993
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
41 3/4 in
Length Less Shaft
37 1/4 in
Shaft Dia.
2 1/8 in
Shaft Length
4 1/2 in

Details

Item
Vertical Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
200
Nameplate RPM
1785
Frame
444HPV
Motor Shaft Rotation
CW/CCW
Voltage
460
RPM Range
Under 1000
NEMA Standard
MG-1 18.238.1
Motor Bearings
Ball
Phase
3
Motor Service Factor
1.15
Motor Sub Application
Vertical Pump
Full Load Amps
226.0
CC Number
CC003A
Hz
60
Ambient Temperature
40 Degrees C
Standards
UL (E49747), CSA (LR2025)
Motor Application
Pump
Motor Mounting Position
Vertical Shaft Down
Ins. Class
F
Nominal Efficiency
86.5%
Voltage Compatibility
460, 208-230/460
Finish
Enamel
Duty
Continuous
Motor Thermal Protection
None
Motor Frame Material
Cast Iron
Warranty
1 yr
Motor Mounting Type
Face

Description

Vertical Pump Motor, 3-Phase, Open Dripproof, 200 HP, 1785 Nameplate RPM, 444HPV Frame, CW/CCW Motor Shaft Rotation, Voltage 460, Full Load Amps 226.0, Phase 3, 60 Hz, Face Motor Mounting Type, Vertical Shaft Down Motor Mounting Position, Ball Motor Bearings, Motor Frame Material Cast Iron, Enamel Finish, Motor Thermal Protection None, Motor Service Factor 1.15, Ambient Temperature 40 Degrees C, Shaft Dia. 2 1/8 in, Shaft Length 4 1/2 in, Length Less Shaft 37 1/4 in, Overall Length 41 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.