This item is Discontinued.

Marathon Vertical Pump Motor, 25 HP, 1770 rpm 284TTFNA16131

Vertical Pump Motor, 25 HP, 1770 rpm (Discontinued)

  • Mfr # 284TTFNA16131
  • Zoro # G0612740
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284TTFNA16131
Zoro #
G0612740
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
30 13/16 in
Shaft Dia.
1 1/8 in
Length Less Shaft
28 1/16 in
Shaft Length
2 3/4 in

Details

Item
Vertical Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
25
Nameplate RPM
1770
Frame
256HPV
Motor Shaft Rotation
CW/CCW
Voltage
230/460
RPM Range
1701-1800
CC Number
CC003A
Ambient Temperature
40 Degrees C
Duty
Continuous
Motor Application
Pump
Phase
3
Voltage Compatibility
460, 230/460, 220-230/460
Motor Mounting Type
Face
Motor Service Factor
1.15
Ins. Class
F
Motor Mounting Position
Vertical Shaft Down
Motor Thermal Protection
None
Full Load Amps
62.0/31.0
Motor Bearings
Ball
Nominal Efficiency
93.6%
Finish
Enamel
Hz
60
Motor Frame Material
Cast Iron
Standards
UL (E49747), CSA (LR2025)
Warranty
1 yr
Motor Sub Application
Vertical Pump
NEMA Standard
MG-1 18.238.1

Description

Vertical Pump Motor, 3-Phase, Totally Enclosed Fan-Cooled, 25 HP, 1770 Nameplate RPM, 256HPV Frame, CW/CCW Motor Shaft Rotation, Voltage 230/460, Full Load Amps 62.0/31.0, Phase 3, 60 Hz, Face Motor Mounting Type, Vertical Shaft Down Motor Mounting Position, Ball Motor Bearings, Motor Frame Material Cast Iron, Enamel Finish, Motor Thermal Protection None, Motor Service Factor 1.15, Ambient Temperature 40 Degrees C, Shaft Dia. 1 1/8 in, Shaft Length 2 3/4 in, Length Less Shaft 28 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.