This item is Discontinued.

Marathon Vertical Pump Motor, 50 HP, 1185 rpm 365TTDS16086

Vertical Pump Motor, 50 HP, 1185 rpm (Discontinued)

  • Mfr # 365TTDS16086
  • Zoro # G0619950
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
365TTDS16086
Zoro #
G0619950
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
33 5/8 in
Shaft Dia.
1 5/8 in
Length Less Shaft
29 1/8 in
Shaft Length
4 1/2 in

Details

Item
Vertical Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
50
Nameplate RPM
1185
Frame
364HPV
Motor Shaft Rotation
CW/CCW
Voltage
230/460
RPM Range
1101-1200
Motor Mounting Type
Face
CC Number
CC003A
Ins. Class
F
Motor Frame Material
Cast Iron
Motor Sub Application
Vertical Pump
Standards
UL (E49747), CSA (LR2025)
Motor Thermal Protection
None
Duty
Continuous
Full Load Amps
125.0/62.5
Motor Mounting Position
Vertical Shaft Down
Motor Application
Pump
Motor Bearings
Ball
NEMA Standard
MG-1 18.238.1
Finish
Enamel
Motor Service Factor
1.15
Nominal Efficiency
76.2%
Warranty
1 yr
Hz
60/50
Ambient Temperature
40 Degrees C
Phase
3
Voltage Compatibility
460, 230/460, 220-230/460

Description

Vertical Pump Motor, 3-Phase, Open Dripproof, 50 HP, 1185 Nameplate RPM, 364HPV Frame, CW/CCW Motor Shaft Rotation, Voltage 230/460, Full Load Amps 125.0/62.5, Phase 3, 60/50 Hz, Face Motor Mounting Type, Vertical Shaft Down Motor Mounting Position, Ball Motor Bearings, Motor Frame Material Cast Iron, Enamel Finish, Motor Thermal Protection None, Motor Service Factor 1.15, Ambient Temperature 40 Degrees C, Shaft Dia. 1 5/8 in, Shaft Length 4 1/2 in, Length Less Shaft 29 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.