This item is Discontinued.

Marathon Vertical Pump Motor, 50 HP, 885 rpm 404TTDS16102

Vertical Pump Motor, 50 HP, 885 rpm (Discontinued)

  • Mfr # 404TTDS16102
  • Zoro # G0619908
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404TTDS16102
Zoro #
G0619908
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
4 1/2 in
Overall Length
33 5/8 in
Length Less Shaft
29 1/8 in
Shaft Dia.
1 5/8 in

Details

Item
Vertical Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
50
Nameplate RPM
885
Frame
364HPV
Motor Shaft Rotation
CW/CCW
Voltage
230/460
RPM Range
1101-1200
Standards
UL (E49747), CSA (LR2025)
Motor Thermal Protection
None
Phase
3
Motor Mounting Type
Face
NEMA Standard
MG-1 18.238.1
Voltage Compatibility
460, 230/460, 220-230/460
Ins. Class
F
Nominal Efficiency
94.5%
Warranty
1 yr
CC Number
CC003A
Motor Frame Material
Cast Iron
Ambient Temperature
40 Degrees C
Motor Sub Application
Vertical Pump
Motor Application
Pump
Hz
60
Duty
Continuous
Motor Service Factor
1.15
Finish
Enamel
Motor Bearings
Ball
Full Load Amps
65.0
Motor Mounting Position
Vertical Shaft Down

Description

Vertical Pump Motor, 3-Phase, Open Dripproof, 50 HP, 885 Nameplate RPM, 364HPV Frame, CW/CCW Motor Shaft Rotation, Voltage 230/460, Full Load Amps 65.0, Phase 3, 60 Hz, Face Motor Mounting Type, Vertical Shaft Down Motor Mounting Position, Ball Motor Bearings, Motor Frame Material Cast Iron, Enamel Finish, Motor Thermal Protection None, Motor Service Factor 1.15, Ambient Temperature 40 Degrees C, Shaft Dia. 1 5/8 in, Shaft Length 4 1/2 in, Length Less Shaft 29 1/8 in, Overall Length 33 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.