This item is Discontinued.

Marathon Vertical Pump Motor, 60 HP, 3550 rpm 326TTDR16005

Vertical Pump Motor, 60 HP, 3550 rpm (Discontinued)

  • Mfr # 326TTDR16005
  • Zoro # G0619880
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
326TTDR16005
Zoro #
G0619880
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
30 1/2 in
Length Less Shaft
26 1/16 in
Shaft Length
4 1/2 in
Shaft Dia.
1 5/8 in

Details

Item
Vertical Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
60
Nameplate RPM
3550
Frame
326HPV
Motor Shaft Rotation
CW/CCW
Voltage
230/460
RPM Range
3001-3600
Duty
Continuous
Hz
60
Voltage Compatibility
460, 230/460, 220-230/460
Motor Frame Material
Rolled Steel
CC Number
CC003A
Standards
UL (E49747), CSA (LR2025)
Ambient Temperature
40 Degrees C
Motor Mounting Type
Face
Motor Mounting Position
Vertical Shaft Down
Ins. Class
F
NEMA Standard
MG-1 18.238.1
Nominal Efficiency
96.2%
Full Load Amps
135.0/67.5
Phase
3
Motor Thermal Protection
None
Motor Application
Pump
Motor Service Factor
1.15
Warranty
1 yr
Motor Bearings
Ball
Finish
Enamel
Motor Sub Application
Vertical Pump

Description

Vertical Pump Motor, 3-Phase, Open Dripproof, 60 HP, 3550 Nameplate RPM, 326HPV Frame, CW/CCW Motor Shaft Rotation, Voltage 230/460, Full Load Amps 135.0/67.5, Phase 3, 60 Hz, Face Motor Mounting Type, Vertical Shaft Down Motor Mounting Position, Ball Motor Bearings, Motor Frame Material Rolled Steel, Enamel Finish, Motor Thermal Protection None, Motor Service Factor 1.15, Ambient Temperature 40 Degrees C, Shaft Dia. 1 5/8 in, Shaft Length 4 1/2 in, Length Less Shaft 26 1/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.