This item is Discontinued.

Marathon Vertical Pump Motor, 75 HP, 174.0/87.0A 365TTDS16072

Vertical Pump Motor, 75 HP, 174.0/87.0A (Discontinued)

  • Mfr # 365TTDS16072
  • Zoro # G6421305
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
365TTDS16072
Zoro #
G6421305
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
4 1/2 in
Shaft Dia.
1 5/8 in
Length Less Shaft
29 1/8 in
Overall Length
33 5/8 in

Details

Item
Vertical Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
75
Nameplate RPM
1780
Frame
365HPV
Motor Shaft Rotation
CW/CCW
Voltage
230/460
Motor Efficiency Group
Energy Efficient
RPM Range
1701-1800
Full Load Amps
174.0/87.0
NEMA Standard
MG-1 18.625
Warranty
1 yr
Ins. Class
F
Hz
60
Motor Mounting Position
Vertical Shaft Down
Motor Service Factor
1.15
Voltage Compatibility
460, 230/460, 220-230/460
CC Number
CC003A
Phase
3
Base
P-Base
Motor Bearings
Ball
Motor Sub Application
Vertical Pump
Motor Frame Material
Cast Iron
Ambient Temperature
40 Degrees C
Frame Material
Cast Iron
Standards
UL Recognized (E49747), CSA Certified (LR2025)
Motor Mounting Type
Face
Finish
Enamel
Duty
Continuous
Motor Thermal Protection
None
Nominal Efficiency
72.4%
Motor Application
Pump

Description

Vertical Pump Motor, 3-Phase, Open Dripproof, 75 HP, 1780 Nameplate RPM, 365HPV Frame, CW/CCW Motor Shaft Rotation, Voltage 230/460, Full Load Amps 174.0/87.0, Phase 3, 60 Hz, Face Motor Mounting Type, Vertical Shaft Down Motor Mounting Position, Ball Motor Bearings, Motor Frame Material Cast Iron, Enamel Finish, P-Base Base, Motor Thermal Protection None, Motor Service Factor 1.15, Ambient Temperature 40 Degrees C, Shaft Dia. 1 5/8 in, Shaft Length 4 1/2 in, Length Less Shaft 29 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.