This item is Discontinued.

Marathon Washdown Motor, 1-1/2 HP, 3510 rpm 056T34WD15302

Washdown Motor, 1-1/2 HP, 3510 rpm (Discontinued)

  • Mfr # 056T34WD15302
  • Zoro # G0619792
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
056T34WD15302
Zoro #
G0619792
UPC #
-
Country of Origin
China

Dimensions

Shaft Length
1 15/16 in
Shaft Dia.
5/8 in
Length Less Shaft
11 13/16 in
Body Dia.
6 1/2 in
Overall Length
13 3/4 in

Details

Item
Washdown Motor
Motor Design
3-Phase
Phase
3
HP
1-1/2
RPM Range
3001-3600
Voltage
230/460
Frame
56HC
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan-Cooled
CC Number
CC003A
Motor Mounting Position
Horizontal
Drain Plugs
Breather Vent
Voltage Compatibility
460, 230/460, 220-230/460
Motor Service Factor
1.15
Motor Shaft Design
Keyed
Ins. Class
F
Shaft Material
303 Stainless Steel
Standards
UL (E49747), CSA (LR2025)
Motor Bearings
Ball
Nominal Efficiency
85.5%
Hz
60/50
Inverter Rated
No
Motor Mounting Type
Rigid Base
NEMA Design
B
Conduit Box
303 Annealed Stainless Steel
Max. Ambient Temp.
40 Degrees C
Motor Shaft Rotation
CW/CCW
Full Load Amps
3.8/1.9
Motor Application
Washdown
Endshields
Stainless steel
Duty
Continuous
Nameplate RPM
3510

Description

Washdown Motor, 3 Phase, Motor Design 3-Phase, 1-1/2 HP, Nameplate RPM 3510, Voltage 230/460, Full Load Amps 3.8/1.9, 56HC Frame, 60/50 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.