This item is Discontinued.

Marathon Washdown Motor, 1 HP, 115/208-230V 056C17W5334

Washdown Motor, 1 HP, 115/208-230V (Discontinued)

  • Mfr # 056C17W5334
  • Zoro # G5482845
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
056C17W5334
Zoro #
G5482845
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
5/8 in
Body Dia.
6.5 in
Overall Length
12 3/16 in
Length Less Shaft
10 5/16 in
Shaft Length
1 7/8 in
Bolt Circle Dia.
5 7/8 in

Details

Item
Washdown Motor
Motor Design
Capacitor-Start
Phase
Single
HP
1
RPM Range
1,701-1,800
Voltage
115/208-230V AC
Frame
56C
Motor Frame Material
Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Frame Material
Epoxy Coated
Motor Mounting Type
Rigid Base
Conduit Box
Cast Oversized Gasketed
Motor Shaft Design
Keyed
Motor Service Factor
1.15
Hz
60 Hz
NEMA Design
N
Application
Washguard
Nominal Efficiency
75 %
Max. Ambient Temp.
40 Degrees C
Standards
CE MARK, CSA Certified (LR63596), UL Recognized, USDA Approved
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Full Load Amps
12.8/6.4 A
Ins. Class
F
Motor Bearings
Ball
Motor Application
Washdown
Drain Plugs
(5) DE End, (4) ODE End, (2) In Conduit Box
Motor Mounting Position
Horizontal
Duty
Continuous
Nameplate RPM
1,725
Motor Shaft Rotation
CCW, CW
Inverter Rated
No
Shaft Material
Stainless Steel
No. of Speeds
1
Endshield Material
303 Stainless Steel
Weight
34 lb
Finish
Unfinished
Usable @ 200V
No
Conduit Box Location
Exterior
Duty Cycle
Continuous
Usable @ 208V
Yes

Description

Washdown Motor, Single Phase, Motor Design Capacitor-Start, 1 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 12.8/6.4 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design N, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.