This item is Discontinued.

Marathon Washdown Motor, 1 HP, 1725 RPM 056C17W5329

Washdown Motor, 1 HP, 1725 RPM (Discontinued)

  • Mfr # 056C17W5329
  • Zoro # G5598117
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
056C17W5329
Zoro #
G5598117
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
5/8 in
Length Less Shaft
10 1/8 in
Body Dia.
6 1/2 in
Shaft Length
2 1/16 in
Overall Length
12 3/16 in

Details

Item
Washdown Motor
Motor Design
Capacitor-Start
Phase
1
HP
1
RPM Range
1701-1800
Voltage
115/208-230
Frame
56C
Motor Frame Material
Epoxy Coated Rolled Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Inverter Rated
No
Hz
60
Ins. Class
F
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
NEMA Design
N
Voltage Compatibility
115, 115/208-230, 115/230, 120, 120/240, 208, 208-230, 208-240, 230, 240
Endshields
Aluminum
Frame Material
Epoxy Coated
Motor Application
Washdown
Shaft Material
303 Stainless Steel
Nominal Efficiency
75.0%
Application
Washguard
Motor Service Factor
1.15
Nameplate RPM
1725
Motor Mounting Type
Face
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
Standards
UL Recognized (E49747), CSA Certified (LR2025), CE
Motor Mounting Position
All Angle
Duty
Continuous
Drain Plugs
(4) Each End and (2) In Conduit Box
Full Load Amps
12.8/6.4

Description

Washdown Motor, 1 Phase, Motor Design Capacitor-Start, 1 HP, Nameplate RPM 1725, Voltage 115/208-230, Full Load Amps 12.8/6.4, 56C Frame, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, NEMA Design N, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face, Motor Mounting Position All Angle, Motor Frame Material Epoxy Coated Rolled Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.